Time-Delay Fuse, 63A, 250 VAC

Item #: 673937

Cat #: S506-63-R

UPC: 051712650335

to view pricing and more.
Documents & Guides
Time-Delay Fuse, 63 Amp, 250 VAC

Overview

Time-Delay Fuse, 63 Amp, 250 VAC
Also known as: 051712650335, S506-63-R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 0.063
Mounting: Cartridge
Interrupt Rating DC: 35
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Length: 20 mm
Material: Glass
Amps: 0.063
Interrupt Rating DC: 35