C RS T Seal, 1 Conductor, 0.157 - 0.906", Stainless Steel

Item #: 6740

Cat #: CRST010043046

UPC:

to view pricing and more.
Documents & Guides
Pre-Configured Transit Kit, C RS T Seal, 1 Conductor, Cable Range 0.157 - 0.906 Inch, Diameter 2.047 Inch, Stainless Steel

Overview

Pre-Configured Transit Kit, C RS T Seal, 1 Conductor, Cable Range 0.157 - 0.906 Inch, Diameter 2.047 Inch, Stainless Steel

The Roxtec C RS T is a compact entry seal for single cables requiring a rating up to IP 69K. The seal is available with housing in stainless steel or nickel-plated brass. The cable transit device is available in four sizes to cover cables ranging from 3.6 to 30mm.

Also known as: CRST010043046

Specifications

Material: Stainless Steel
Conductors: 1
Material: Stainless Steel
Conductors: 1