Glass Cloth Tape, 3/4" x 66'

Item #: 67400

Cat #: 27-3/4X66

UPC: 054007150749

to view pricing and more.
Glass Cloth Electrical Tape, Scotch, Unprinted. 3/4" Width, 66' Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted. 3/4" Width, 66' Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

3M™ MMM05400715074 Glass Cloth Electrical Tape 27 is a 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive. This tape is designed to operate in 600-volt dry applications requiring high mechanical strength and resistance to high temperatures. The glass cloth is specially treated and prepared to provide corrosion-free protection. The glass cloth will not shrink, rot or burn, has a high tensile strength and is printable.

Also known as: 054007150749, 27-3/4X66

Specifications

Length: 66 ft
Width: 3/4 in
Material: Fiber
Color: White
Length: 66 ft
Material: Fiber
Width: 3/4 in
Color: White