Ground Rod Drive Sleeve for Pointed Ground Rods, 1" dia, 6"

Item #: 674183

Cat #: B13737

UPC: 782856322153

to view pricing and more.
Documents & Guides
CWLD B13737 DRIVE SLEEVE,1IN (1.00IN) STEEL ROD

Overview

CWLD B13737 DRIVE SLEEVE,1IN (1.00IN) STEEL ROD

A steel sleeve that slides on top of pointed groud rods to prevent damaging the rods while driving them into the ground.

Also known as: 782856322153, B13737

Features & Benefits

  • For use with unthreaded ground rods
  • Slides on top of ground rod to prevent mushrooming while driving into ground

Specifications

Length: 6 in
Material: Steel
Diameter: 1.020 in
Length: 6 in
Diameter: 1.020 in
Material: Steel