WALL 52W CUTOFF WARM WH

Item #: 674200

Cat #: WPLEDC52YW

UPC: 019813603131

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 7277 Lumens Wpled 52W White

Overview

Wall Packs 7277 Lumens Wpled 52W White
Also known as: 019813603131, WPLEDC52YW

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 3000 (Warm White)
Wattage: 52
Color: White
Color Rendering Index (CRI): 71
Wattage: 52
Color Temperature: 3000 (Warm White)
Color: White