3/4 in Type CH EUCERC Retrofit Meter Breaker

Item #: 674261

Cat #: CMBE24B200TFR

UPC: 786685242316

to view pricing and more.
Documents & Guides
Type CH EUCERC Retrofit Meter Breaker, Retrofit solutions, CSR2200BM main breaker, 200A, Single-phase, 120/240V, Ring, 2 spaces, 4 circuits, 35 kAIC, Flush mounting, Aluminum 225A bus, Overhead feed, Four-jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Type CH EUCERC Retrofit Meter Breaker, Retrofit solutions, CSR2200BM main breaker, 200A, Single-phase, 120/240V, Ring, 2 spaces, 4 circuits, 35 kAIC, Flush mounting, Aluminum 225A bus, Overhead feed, Four-jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685242316, CMBE24B200TFR

Specifications

Amps: 200
Spaces: 24
Mounting: Flush
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Flush
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Spaces: 24
Phase: 1
Circuits: 24
Sockets: 1