Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 24VAC Coil

Item #: 67429

Cat #: 700-HC14A24

UPC: 781180315299

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt AC Coil

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt AC Coil

Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC14A24 from Rockwell Automation® is a 24 V 50/60 Hz general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A and gold contacts.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180315299, 700-HC14A24

Specifications

Base: 14-Blade
Amps: 7
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Amps: 7
Type: Relay, IceCube
Poles: 4