Breaker, Molded Case, 7A, H Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 674385

Cat #: 140MG-H8P-B70

UPC: 885630441948

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 7 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 7 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

MCCBs provide thermal overcurrent protection and shortcircuit protection. These devices provide this protection by using mechanical means with heater elements, or by using electronics to detect current flow and model the associated heat generated by the current.

Also known as: 885630441948, 140MG-H8P-B70

Specifications

Poles: 3
Volts AC: 480
Amps: 7
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 7
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA