Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 240VAC Coil

Item #: 67442

Cat #: 700-HC14A2

UPC: 781180315282

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC Coil

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC Coil
Also known as: 781180315282, 700-HC14A2

Specifications

Base: 14-Blade
Amps: 7
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Volts AC Control: 240
Mounting: Socket
Amps: 7
Type: Relay, IceCube
Poles: 4