Light Comm Em 12v 25w Wht Ni-cad

Item #: 674519

Cat #: LZ25N-12V

UPC: 782520837990

to view pricing and more.
Lz High Capacity Series, Two Head Designer Unit, 12v, 25w, Remotecapability, Halogen Lamps, Maintenance Free Nickel Cadmium Battery,white Housing, 120/277vac.

Overview

Lz High Capacity Series, Two Head Designer Unit, 12v, 25w, Remotecapability, Halogen Lamps, Maintenance Free Nickel Cadmium Battery,white Housing, 120/277vac.
Also known as: 782520837990, LZ25N-12V

Specifications

Wattage: 25
Material: Thermoplastic
Color: White
Volts DC: 12
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 25
Color: White
Light Technology: Halogen
Material: Thermoplastic
Volts DC: 12
Volts AC Range: 120 - 277