This product may not be available in all locations.
2
more

Breaker, Bolt-On, 30A, 1P, 120/240V, QOB-VH Type, 22 kAIC
Item #: 67462
Cat #: QOB130VH
UPC: 785901371908
to view pricing and more.
Documents & Guides
Breaker, 30 Amp, 1-Pole, QOB-VH Type, Bolt-On, 22 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip
Overview
Breaker, 30 Amp, 1-Pole, QOB-VH Type, Bolt-On, 22 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 785901371908, QOB130VH
Specifications
| Family / Style: | QO |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Amps: | 30 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 22 kA |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 1 |
| Amps: | 30 |
| Mounting: | Bolt On |