Lift-Off 4-Screw Solid/Opaque Cover

Item #: 674670

Cat #: AMU1426F

UPC: 085339952350

to view pricing and more.
Documents & Guides
Lift-Off 4-Screw Solid/Opaque Cover

Overview

Lift-Off 4-Screw Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339952350, AMU1426F

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 14.050 in
Width: 12.270 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
Height: 14.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 12.270 in