6A, 480Y/277V, 10 kAIC, K-Curve, UL 489 CB

Item #: 674700

Cat #: S202U-K6

UPC: 662019170442

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 6 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 6 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170442, S202U-K6

Specifications

Amps: 6
Poles: 2
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve K
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA