AB 1492-GS2G250-H1 2 POLE HIGH DEN.

Item #: 674713

Cat #: 1492-GS2G250-H1

UPC: 662072992210

to view pricing and more.
Documents & Guides
AB 1492-GS2G250-H1 2 POLE HIGH DEN. SLIM MINI.CB 25 A

Overview

AB 1492-GS2G250-H1 2 POLE HIGH DEN. SLIM MINI.CB 25 A
Also known as: 662072992210, 1492-GS2G250-H1

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 65
Poles: 2
Volts AC: 277, 480Y
Amps: 25
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65