Starter, Magnetic, Size 0, 1PH, 120VAC Coil, 600VAC, 18A, Open

Item #: 674769

Cat #: CR306J002

UPC: 783166363058

to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 0, 1-Phase, 120 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 0, 1-Phase, 120 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open
Also known as: 783166363058, CR306J002

Specifications

Volts AC Control: 120
Amps: 18
Mounting: Surface
Phase: 1
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Mounting: Surface
Type: Motor Starter
Volts AC: 600
Amps: 18
Phase: 1
Family / Style: CR306