Tamper Resistant Receptacle, 15A, 120V, Almond
Item #:
674793
Cat #:
CARS-15-TR-AL
UPC:
027557618472
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, Almond
Overview
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, Almond
Tamper resistant for designer products in almond
Also known as: 027557618472, CARS-15-TR-AL
Specifications
Type: | Receptacle |
Mounting: | Surface |
Amps: | 15 |
Color: | Almond |
Volts AC: | 125 |
Type: | Receptacle |
Amps: | 15 |
Volts AC: | 125 |
Mounting: | Surface |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)