Circuit Breaker, 3p, 3a, 240vac

Item #: 674817

Cat #: S203U-K3

UPC: 662019170510

to view pricing and more.
Documents & Guides
Circuit Breaker, 3p, 3a, 240vacCircuit Breaker, 3p, 3a, 240vac

Overview

Circuit Breaker, 3p, 3a, 240vacCircuit Breaker, 3p, 3a, 240vac

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 662019170510, S203U-K3

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 3
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 3
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA