FASTBACK IIGäó Flip Utility Knife With Storage

Item #: 674899

Cat #: 48-22-1902

UPC:

to view pricing and more.
Documents & Guides
Utility Knife, Fastback, Folding, Length: 7-1/4", Includes: Wire Stripper, (2) Utility Blades

Overview

Utility Knife, Fastback, Folding, Length: 7-1/4", Includes: Wire Stripper, (2) Utility Blades

The Milwaukee® FASTBACK II™ flip utility knife features press and flip, a one handed blade opening for easy activation and activates the blade up to 3X faster than a 2-handed opening. This addition to the FASTBACK™ family features magnetic blade storage that holds one blade and folds into the knife body. A tool free blade change allows for fast and efficient adjustments, while a thin all metal body stands up to jobsite abuse. The wire form belt clip makes it easy for a user to store the knife without tearing up the pocket. The integrated gut hook and wire stripper also increase utility.

Also known as: 48-22-1902

Features & Benefits

  • Magnetic blade storage: holds one blade and stores inside the handle
  • Press and flip: one handed opening
  • Tool free blade change: change blades up to 5X faster
  • Integrated gut hook: cut without opening knife
  • Wire stripper: strip up to 10 gauge wire
  • Wire-form belt clip: secures to your pants for quick access without damaging the fabric

Specifications

No Specifications Available