Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear

Item #: 674946
Cat #: MM420C
UPC: 050169917275
Sign In or Register to view pricing and more.
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.

Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab (1/4 in. shackle) Extra Duty® rated Horizontal or vertical mount
Also known as: 050169917275, MM420C, bubble , Extra Duty Bubble Cover , Bubble Cover , extra duty , taymac

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Depth: 2 3/4 in
Standards: California Proposition 65
Color: Clear
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)