Breaker, Molded Case, 400A, 4P, 600VAC, 65kAIC, Adjustable Trip

Item #: 674981

Cat #: 140G-K6H3-D40

UPC: 887172313677

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame, LSI *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame, LSI *** Rockwell Automation Preferred Product ***

K-Frame MCCBs are available both as assembled circuit breakers and individual breaking frame and trip unit components that can be ordered for field assembly or factory installation.

Also known as: 887172313677, 140G-K6H3-D40

Specifications

Poles: 3
Amps: 400
Size: K Frame
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Special Program: Rockwell Automation Preferred Product
Poles: 3
Size: K Frame
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 400
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Special Program: Rockwell Automation Preferred Product