This product may not be available in all locations.

Drive, 710A, 650HP LD, 600HP ND, 450HP HD, 480VAC, 3PH, Frame 8
Item #: 675041
Cat #: 20G1ALD710AN0NNNNN
UPC: 884951217942
to view pricing and more.
Documents & Guides
AC Drive, 710 Amp, 650 Horse Power Light Duty, 600 Horse Power Normal Duty, 450 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, No Brake, Filtered, CM Jumper Removed
Overview
AC Drive, 710 Amp, 650 Horse Power Light Duty, 600 Horse Power Normal Duty, 450 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, No Brake, Filtered, CM Jumper Removed
Also known as: 884951217942, 20G1ALD710AN0NNNNN
Specifications
| Horsepower: | 600, 450, 650 |
| Size: | 8 |
| Phase: | 3 |
| Type: | AC Drive, General Purpose |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP20 |
| Amps: | 710 |
| Horsepower: | 600, 450, 650 |
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 710 |
| Size: | 8 |
| Type: | AC Drive, General Purpose |
| IP/NEMA Rating: | IP20 |