HP Pagoda Top Cover EMC, 1200 x 500mm

Item #: 675049

Cat #: PPTHP125EMC

UPC: 783510245191

to view pricing and more.
Top with Cutout for High-Performance Pagoda Exhaust Vent, Material: Steel, Dimensions: 47.24" x 19.69" x 19.64"

Overview

Top with Cutout for High-Performance Pagoda Exhaust Vent, Material: Steel, Dimensions: 47.24" x 19.69" x 19.64"

The tops fit standard frames. Single-bay tops have a cutout that accepts one high-performance pagoda vent. Double-bay tops have one cutout that can be oriented for left-bay or right-bay pagoda ventilation. Tops are finished with textured light-gray RAL 7035 polyester powder paint. EMC tops are finished with paint over plated surfaces. Bolts are furnished to hold top in position (lifting eyes can be used in place of bolts). Top is gasketed and made of 16-gauge steel. Ground studs are included. Consult Hoffman for delivery.

Also known as: 783510245191, PPTHP125EMC

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Galvanized
Color: Light Gray
Finish: Galvanized
IP/NEMA Rating: IP55