Breaker, Bolt-On, 15A, 1P, 120/240VAC, QOB Type, 22 kAIC

Item #: 67507

Cat #: QOB115VH

UPC: 785901371762

to view pricing and more.
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 22 kAIC, 120/240 Volt AC

Overview

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 22 kAIC, 120/240 Volt AC

Approximately 3.00" L x 0.75" W x 2.91" D

Also known as: 785901371762, QOB115VH

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 1
Amps: 15
Mounting: Bolt On