LED Linear Fixture, 4', 6600 Lumen, 66 Watt, 100-277V, 5000K

Item #: 675105

Cat #: LTM3C4H2D

UPC:

to view pricing and more.
Documents & Guides
LED Low Profile Linear Fixture, 4 Foot, 6600 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens

Overview

LED Low Profile Linear Fixture, 4 Foot, 6600 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens
Also known as: LTM3C4H2D

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6600
Length: 4 ft
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 6600
Wattage: 66
Light Technology: LED