Breaker, Molded Case, 20A, 3P, 600Y/347VAC, G6 Frame, 65kAIC

Item #: 675185

Cat #: 140G-G6C3-C20

UPC: 885630446264

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-C20 from Rockwell Automation® is a molded case circuit breaker. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630446264, 140G-G6C3-C20

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 20
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Special Program: Rockwell Automation Preferred Product
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 20
Interrupt Rating AC: 65 kA
Special Program: Rockwell Automation Preferred Product