Jb8-10 10-pole Jumper 8mm Spacing

Item #: 675251

Cat #: 1SNK908310R0000

UPC: 804325490030

to view pricing and more.
Documents & Guides
ABB Orange, 10 Pole Type Jb8-10, 57 Amp Jumper Bar.

Overview

ABB Orange, 10 Pole Type Jb8-10, 57 Amp Jumper Bar.
Also known as: 804325490030, 1SNK908310R0000

Specifications

Amps: 57
Family / Style: SNK
Color: Orange
Type: Jumper Bar
Poles: 10
Amps: 57
Color: Orange
Poles: 10
Family / Style: SNK
Type: Jumper Bar