REXEL logo

Made in USA

35 GREEN 3/4" X 66' VHL VINYL TAPE

Item #: 67526
Cat #: 35-GREEN-3/4X66FT
UPC: 054007108511
Sign In or Register to view pricing and more.
Scotch« Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 ¦F (0 to 105 ¦C).

Overview

Scotch« Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 ¦F (0 to 105 ¦C).
Scotch« Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007108511, 35-GREEN-3/4X66FT, phase tape

Specifications

Length: 66 ft
Product Width: 3/4 in
Color: Green
Material: Vinyl
Family / Style: 35 Series
Length: 66 ft
Color: Green
Family / Style: 35 Series
Product Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)