Push button head, Harmony XB4, metal, flush, green, 22mm, spring return, booted, unmarked

Item #: 675284

Cat #: ZB4BPA3

UPC: 389110966537

to view pricing and more.

Overview

Push button head, Harmony XB4, metal, flush, green, 22mm, spring return, booted, unmarked

This Harmony XB4, flush green button head with clear boot operates with a spring return / impulse mechanism. This button head with clear boot provides an ergonomic interface for controlling your machines and a simple solution to prevent dirt and contaminants. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. The clear boot prevents growth of bacteria in joints and gaps, it makes this product ideal for high hygiene environments.

Also known as: 389110966537, ZB4BPA3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65