Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TF HBC-432-M23-UP-MV 4 LAMP HIGH BAY T8
Overview
TF HBC-432-M23-UP-MV 4 LAMP HIGH BAY T8
Also known as: HBC-432-M23-UP-MV
Specifications
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Type: | T8 High Bay |
| Wattage: | 32 |
| Light Technology: | Fluorescent |
| Length: | 4 ft, 48 in |
| Type: | T8 High Bay |