
to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For EMT, Outside Diameter: 2 Inch, Width: 3/4 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For EMT, Outside Diameter: 2 Inch, Width: 3/4 Inch
Also known as: 783126483062, SBT-125
Specifications
No Specifications Available