Beacon, Type: Steady-On LED, Voltage: 120V AC, 0.097A, Green

Item #: 675595

Cat #: 125LEDSG120AB

UPC: 782640051573

Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Type: Steady-On LED, Voltage: 120V AC, 0.097 Amp, Color: Green

Overview

Beacon, Type: Steady-On LED, Voltage: 120V AC, 0.097 Amp, Color: Green
Also known as: 782640051573, 125LEDSG120AB

Specifications

Color: Green
Volts AC: 120
Light Technology: LED
Color: Green
Light Technology: LED
Volts AC: 120