This product has been discontinued.

Sunny Boy String Inverter, TL, 1 Phase, 6kW, 208/240VAC, 600VDC
Item #: 675701
Cat #: SB6000TL-US-22
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. Gray Lid. AFCI & Secure Power Supply capable.
Overview
6000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. Gray Lid. AFCI & Secure Power Supply capable.
Also known as: SB6000TL-US-22
Specifications
| Wattage: | 6000 |
| Volts DC: | 600 |
| Phase: | 1 |
| Volts AC: | 240, 208 |
| Wattage: | 6000 |
| Phase: | 1 |
| Volts DC: | 600 |
| Volts AC: | 240, 208 |