8x6x4 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Item #: 675743

Cat #: AM864RH

UPC: 085339908968

to view pricing and more.
All Am864rh 8x6x4 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Overview

All Am864rh 8x6x4 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339908968, AM864RH

Specifications

Depth: 4 in
Material: Fiberglass
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Height: 8 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Width: 6 in