Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, Gray

Item #: 675892
Cat #: ML500G
UPC: 050169917411
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Gray. Includes Mounting Hardware and Gasket.

Overview

Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Gray. Includes Mounting Hardware and Gasket.
Revolutionary patented design expands from 1 in. to 3 in. for In-Use needsUltra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlightPatented Quick-Fit keyhole mounting system allows installation under a minutePatented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI100% paintable surfaceClear window allows for quick/easy visual inspectionIncludes attached gasket and mounting hardwareNEMA 3R compliant
Also known as: 050169917411, ML500G, accordion, bubble cover

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Gangs: 1
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)