This product may not be available in all locations.
Legend Plate, 30 mm Push Button, Grey, Reset
Item #:
67591
Cat #:
800H-W121
UPC:
662073637363
Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W121 800H 30 MM PUSH-BUTTON LEGEND PLATE
Overview
AB 800H-W121 800H 30 MM PUSH-BUTTON LEGEND PLATE
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W121 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is reset. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073637363, 800H-W121
Specifications
Type: | 30mm Legend Plates |
Type: | 30mm Legend Plates |
Customer Reviews
No reviews for this product
(0)