Disconnect switch shaft, G36, 30, 60, 100, 200 A, Frame J-K, Series C, 6.5 in

Item #: 675999
Cat #: 47A4446G36
UPC: 786679651803
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Shaft, 6-1/2" Length. For use with 504C323G07 Handle, Navy & Marine Breakers

Overview

Replacement Shaft, 6-1/2" Length. For use with 504C323G07 Handle, Navy & Marine Breakers
Expect quality and dependability from the Eaton's Navy & Marine Molded Case Circuit Breaker. Navy & marine  circuit breakers  are vibration tested, fire and moisture-resistant, and treated to resist corrosion. Users will appreciate the shock and impact resistance, and the easy on-site customization and installation capabilities. These circuit breakers are qualified to Navy Mil-Spec & QPL, or to Marine Specs.
Also known as: 786679651803, 47A4446G36

Specifications

Length: 6.500 in
Type: Handle Shafts
Amps Range: 30 - 200
Length: 6.500 in
Amps Range: 30 - 200
Type: Handle Shafts

Customer Reviews

No reviews for this product
(0)