Modular 1 phaseVoltage control relay, Harmony, 5A, 2CO, range 0.05...5V, 24..240V AC DC

Item #: 676077

Cat #: RM35UA11MW

UPC: 389119405297

to view pricing and more.

Overview

Modular 1 phaseVoltage control relay, Harmony, 5A, 2CO, range 0.05...5V, 24..240V AC DC

This Harmony RM35-U multi function control relay allows monitoring of voltage control. This modular multi function control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

Also known as: 389119405297, RM35UA11MW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65