Legend Plate, Red, Standard, 30 mm Push Button, Cycle Stop

Item #: 67611

Cat #: 800H-W376

UPC: 662073673507

to view pricing and more.
Documents & Guides
Legend Plate, Red, Standard, 30 mm Push Button, Cycle Stop

Overview

Legend Plate, Red, Standard, 30 mm Push Button, Cycle Stop

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W376 from Rockwell Automation® is an 800H accessory. It is a red, 30 mm push-button legend plate. It is cycle stop. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073673507, 800H-W376

Specifications

Type: 30mm Legend Plates
Standards: Build America Buy America Compliant
Type: 30mm Legend Plates
Standards: Build America Buy America Compliant