This product may not be available in all locations.
3
more

Breaker, GFCI, 2P, 20A, 120/240VAC, 10 kAIC
Item #: 67616
Cat #: HOM220GFI
UPC: 785901303206
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Overview
20 Amp, 2-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: 785901303206, HOM220GFI
Specifications
| Poles: | 2 |
| Family / Style: | Homeline |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |