LFLOOD 5W COOL LANDSCAPEFLOOD MARIN

Item #: 676249

Cat #: LFLED5MBR

UPC: 019813032528

to view pricing and more.
Documents & Guides
No Documents Available
LFlood, 5W, 5000k, LED With Junc Box Flood, Marine Listed Brass

Overview

LFlood, 5W, 5000k, LED With Junc Box Flood, Marine Listed Brass
Also known as: 019813032528, LFLED5MBR

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Color Rendering Index (CRI): 68
Color: Brass
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 68
Wattage: 5
Color: Brass