This product has been discontinued.

LED Susan Lamp, Vertical-Junior Orientation, 400W Replacement, 4000K
Item #: 676297
Cat #: SN-VJ-E39-400W-4000-G1
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
LED Susan Lamp, Metal Halide Replacement, Vertical-Junior Orientation, 17 to 156 Watt (400 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 15000, CRI: 70, Color Temperature: 4000K, Rated Life: 50000 Hours
Overview
LED Susan Lamp, Metal Halide Replacement, Vertical-Junior Orientation, 17 to 156 Watt (400 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 15000, CRI: 70, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: SN-VJ-E39-400W-4000-G1
Specifications
| Wattage: | 156 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 15000 |
| Color Rendering Index (CRI): | 70 |
| Base: | Mogul Screw (E39) |
| Light Technology: | LED |
| Wattage: | 156 |
| Lumens: | 15000 |
| Base: | Mogul Screw (E39) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 70 |
| Light Technology: | LED |