Mastic Tape, Black, 3-3/4" x 10' Roll

Item #: 67630

Cat #: 2229-3-3/4X10FT

UPC: 054007497028

to view pricing and more.
Documents & Guides
Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

Overview

Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

3M™ Scotch-Seal™ Mastic Tape and Pads 2229 are conformable, durable, tacky mastic coated on an easy release liner. The product is designed for quick and easy insulating, padding and sealing of objects that need to be protected from adverse environmental conditions. It is well suited for corrosion protection applicants and is resistant to U.V. radiation.

Also known as: 054007497028, 2229-3-3/4X10FT

Specifications

Width: 3 3/4 in
Material: Vinyl
Color: Black
Length: 10 ft
Width: 3 3/4 in
Color: Black
Material: Vinyl
Length: 10 ft