This product has been discontinued.

LED Susan Lamp, Metal Halide Replacement, Junior Line, 17W, 4000K
Item #: 676301
Cat #: SN-VJ-E39-175W-4000-G1
UPC:
to view pricing and more.
Documents & Guides
LED Susan Lamp, Mogul Base Metal Halide Replacement, Junior Line, 17 Watt (175 Watt Equivalent), 4000K, Base: Mogul Screw (E39), 70+ CRI, Lumens: 5,000, Life: 50,000 Hours
Overview
LED Susan Lamp, Mogul Base Metal Halide Replacement, Junior Line, 17 Watt (175 Watt Equivalent), 4000K, Base: Mogul Screw (E39), 70+ CRI, Lumens: 5,000, Life: 50,000 Hours
Also known as: SN-VJ-E39-175W-4000-G1
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 70 |
| Lumens: | 5000 |
| Base: | Mogul Screw (E39) |
| Wattage: | 17 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5000 |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 70 |
| Base: | Mogul Screw (E39) |
| Light Technology: | LED |