This product has been discontinued.

Support Grip, Double U Eye, Double Weave, 1.50" - 1.99"
Item #: 676326
Cat #: L9714
UPC: 078477972083
to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 1.50 Inch - 1.99 Inch, Mesh Length: 35 Inch.
Overview
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 1.50 Inch - 1.99 Inch, Mesh Length: 35 Inch.
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip 1.50 to 1.99 Cable Diameter
Also known as: 078477972083, L9714
Specifications
| Length: | 35 in |
| Material: | Steel |
| Diameter Range: | 1.500 - 1.990 in |
| Length: | 35 in |
| Diameter Range: | 1.500 - 1.990 in |
| Material: | Steel |