Maestro RF C.L. Dimmer, Brown

Item #: 676347

Cat #: MRF2-6CL-BR

UPC: 784276055482

to view pricing and more.
Maestro RF C.L. Dimmer, BrownMaestro C.L. Multi-location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Brown

Overview

Maestro RF C.L. Dimmer, BrownMaestro C.L. Multi-location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Brown

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276055482, MRF2-6CL-BR

Features & Benefits

  • Compact footprint to minimize real estate and maximize capacity
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C
  • UL Listed to save customers time and money with agency approvals (some models UL recognized)
  • T-Series Compact Outdoor Acs have small footprint and designed to blend into surroundings. This T-Series Compact Outdoor T15, T150116G152 item is rated 800BTU 115V with a material of SS304 finish Brushed.
  • Reliable mechanical thermostat on enclosure side of the unit
  • Dual condenser-side air movers for performance redundancy
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Exterior and fully recessed mounting options on many models
  • Easy-mount flanges for simple installation

Specifications

Color: Brown
Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Multi-Location
Light Technology: Halogen, Incandescent
Color: Brown
Volts AC: 120
Type: Low Voltage, Multi-Location
Wattage: 600, 150
Family / Style: Maestro
Light Technology: Halogen, Incandescent