
to view pricing and more.
Documents & Guides
No Documents Available
Angle coupling 90 deg CP 60, for support arm connection + 130 mm, material: Angle coupling: Cast aluminium/die-cast zinc, Cover: Plastic, color: Angle coupling: RAL 7035, Cover: RAL 7024, supply includes: Seals, Grub screws, Adjusting screws, Self-tapping screws for support section attachment, description: For swivel mounting of the enclosure on the horizontal part of the support arm system. Enclosure may be suspended or top-mounted. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Overview
Angle coupling 90 deg CP 60, for support arm connection + 130 mm, material: Angle coupling: Cast aluminium/die-cast zinc, Cover: Plastic, color: Angle coupling: RAL 7035, Cover: RAL 7024, supply includes: Seals, Grub screws, Adjusting screws, Self-tapping screws for support section attachment, description: For swivel mounting of the enclosure on the horizontal part of the support arm system. Enclosure may be suspended or top-mounted. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889867574, 6212380
Specifications
No Specifications Available