Encl Disc HD 12 GY MS LP GY In 84x198x18

Item #: 676500

Cat #: A84XM5EW18FTCLPG

UPC: 783510257316

to view pricing and more.
Heavy-Duty Disconnect Gray Inside LP Type 12, 84.12x197.75x18.12, Gray, Steel

Overview

Heavy-Duty Disconnect Gray Inside LP Type 12, 84.12x197.75x18.12, Gray, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257316, A84XM5EW18FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Depth: 18.120 in
Finish: Powder Coated
Width: 197.750 in
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Width: 197.750 in