Disconnect Enclosure, 84.12" x 236" x 24.12"

Item #: 676501

Cat #: A84XM6EW24FTC

UPC: 783510914301

Sign In or Register to view pricing and more.
Disconnect Enclosure, 3-Door Free-Standing, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 84.12" x 236" x 24.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, 3-Door Free-Standing, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 84.12" x 236" x 24.12", Material/Finish: Steel/Paint

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510914301, A84XM6EW24FTC

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Depth: 24.120 in
Finish: Powder Coated
Width: 236
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Finish: Powder Coated
Material: Steel
Depth: 24.120 in
Width: 236