FS DISC ENCL 6-DOORS LP

Item #: 676503

Cat #: A84XM6EW24FTCLP

UPC: 783510136222

to view pricing and more.

Overview

FS DISC ENCL 6-DOORS LP

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510136222, A84XM6EW24FTCLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Depth: 24.120 in
Finish: Powder Coated
Width: 236
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Finish: Powder Coated
Material: Steel
Depth: 24.120 in
Width: 236