DISC. ENCL. 5 DR FS WO PANEL

Item #: 676512

Cat #: A90XM5EW24FTCLPG

UPC: 783510257477

Sign In or Register to view pricing and more.

Overview

DISC. ENCL. 5 DR FS WO PANEL

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257477, A90XM5EW24FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Height: 90.120 in
Width: 197.750 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Width: 197.750 in